|
Reading drill (NC-LDS) NC-LDS 10x120
(1)
- Item.#
- 05596945
- Mfr.#
- NC-LDS 10x120
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 20
- Point Angle (Degree)
- 120
- Blade Diameter D (phi mm)
- 10
- TRUSCO Part Number
- 217-7129
- Tip Angle Tolerance (degree)
- 120+/-2
- Pricision
- h7
- Shank Diameter d (phi mm)
- 10
- Overall Length L (mm)
- 93
- Material
- High-speed-steel (HSS)
- Groove Length FL (mm)
- 30
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Use it when there is an obstacle in the vertical direction.
From Japan
On 2014-08-26 15:59:57
It is used for chamfering the position of the hole at the position full of the 90 ° rising edge of the inner face.