Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 3.0

by OSG
5.00 (1)
Item.#
05597094
Mfr.#
EX-GDR 3.0
Package Qty.
1PC
Ship pack of
1
15.66 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
Groove Length FL (mm)
33
Blade Diameter D (phi mm)
3
TRUSCO Part Number
101-1766
Material
Cobalt HSS (high speed steel) HSS-Co
Surface Processing
TiN coating
Tolerance
h8
Shank Diameter d (phi mm)
3
Overall Length L (mm)
65
Work Material
Carbon steel, cast iron, aluminium alloys and magnesium alloys
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilled under hole of tap
5
From Japan
On 2015-05-06 11:51:52
To some extent, the high-speed rotation, can be used in feed. Beautiful finish. It is a short period of time to use, but it is the blade retention also looks good.
This review is about item#05597137.