Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 4.0

by OSG
4.00 (1)
Item.#
05597191
Mfr.#
EX-GDR 4.0
Package Qty.
1PC
Ship pack of
1
19.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
Shank Diameter d (phi mm)
4
Overall Length L (mm)
75
2014 TRUSCO Published Page
1-0119
Material
Cobalt HSS (high speed steel) HSS-Co
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
4
TRUSCO Part Number
101-1961
Groove Length FL (mm)
43
Work Material
Carbon steel cast iron aluminum alloy magnesium alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling by the drilling machine
4
From Japan
On 2012-02-06 21:19:44
That I think using the GDR → blade length to feel a little long. That I think using the GDS → blade length it will be short like feel. Between the GDS and the GDR, I thought, "I wish the middle size is there."
This review is about item#05597216.