Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 6.0

by OSG
Item.#
05597392
Mfr.#
EX-GDR 6.0
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
101
2014 TRUSCO Published Page
1-0119
Shank Diameter d (phi mm)
6
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
6
TRUSCO Part Number
101-2363
Groove Length FL (mm)
57
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy