Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 6.8

by OSG
Item.#
05597471
Mfr.#
EX-GDR 6.8
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
8
Overall Length L (mm)
113
Work Material
Carbon steel, cast iron, aluminium alloys and magnesium alloys
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
69
Blade Diameter D (phi mm)
6.8
TRUSCO Part Number
101-2525