Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 8.2

by OSG
Item.#
05597611
Mfr.#
EX-GDR 8.2
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter D (phi mm)
8.2
TRUSCO Part Number
101-1693
Groove Length FL (mm)
75
Surface Processing
TiN coating
Tolerance
h8
Shank Diameter d (phi mm)
10
Overall Length L (mm)
125
2014 TRUSCO Published Page
1-0119
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy