Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 8.4

by OSG
Item.#
05597636
Mfr.#
EX-GDR 8.4
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
Material
Cobalt HSS (high speed steel) HSS-Co
TRUSCO Part Number
101-1731
Groove Length FL (mm)
75
Blade Diameter D (phi mm)
8.4
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
125
2014 TRUSCO Published Page
1-0119
Shank Diameter d (phi mm)
10
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy