Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 8.6

by OSG
Item.#
05597654
Mfr.#
EX-GDR 8.6
Package Qty.
1PC
Ship pack of
1
45.74 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter D (phi mm)
8.6
TRUSCO Part Number
101-1774
Groove Length FL (mm)
8
Surface Processing
TiN coating
Tolerance
h8
Shank Diameter d (phi mm)
10
Overall Length L (mm)
131
2014 TRUSCO Published Page
1-0119
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy