Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 9.0

by OSG
Item.#
05597697
Mfr.#
EX-GDR 9.0
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
9
TRUSCO Part Number
101-1855
Material
Cobalt high-speed-steel (high-speed steel) HSS-Co
Shank Diameter d (phi mm)
10
Pricision
h6
Groove Length FL (mm)
8
Overall Length L (mm)
131
Work Material
Carbon steel, cast iron, aluminium alloys and magnesium alloys