Buy more than* S$200* and get FREE SHIPPING

  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit

Masonry Drill Bit EX-GDR 13.0

by OSG
Item.#
05598092
Mfr.#
EX-GDR 13.0
Package Qty.
1PC
Ship pack of
1
86.65 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
12
Overall Length L (mm)
158
2014 TRUSCO Published Page
1-0119
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
101
Blade Diameter D (phi mm)
13
TRUSCO Part Number
101-2657
Work Material
Carbon steel cast iron aluminum alloy magnesium alloy