Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 3.4

by OSG
5.00 (2)
Item.#
05598345
Mfr.#
EX-GDS 3.4
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Pricision
h7
Overall Length L (mm)
52
Groove Length FL (mm)
20
Blade Diameter D (phi mm)
3.4
Surface Processing
TiN coating
Tolerance
h8
TRUSCO Part Number
100-8757
Shank Diameter d (phi mm)
4
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting work
5
From Japan
On 2016-01-12 09:20:51
I use frequently, but because there is less price is also high inventory in retail stores from to find the items you bought in Monotarou's. From the Order, it has survived because shipping is also rapid.
This review is about item#35448402.
Drilling of the hole diameter is smaller than the H7 tolerance
5
From Japan
On 2011-12-05 12:18:42
Easy to handle because the ordinary is shorter than the length of drill Sharpness is excellent
This review is about item#05598381.