Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 5.1

by OSG
Item.#
05598512
Mfr.#
EX-GDS 5.1
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
70
Groove Length FL (mm)
26
Shank Diameter d (phi mm)
6
Pricision
h7
Blade Diameter D (phi mm)
5.1
TRUSCO Part Number
100-9095
Material
Cobalt HSS (high speed steel) HSS-Co