Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 6.1

by OSG
5.00 (1)
Item.#
05598616
Mfr.#
EX-GDS 6.1
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Pricision
h7
Overall Length L (mm)
75
2014 TRUSCO Published Page
1-0120
Shank Diameter d (phi mm)
8
Material
Cobalt high-speed-steel (high-speed steel) HSS-Co
Surface Processing
TiN coating
Tolerance
h8
TRUSCO Part Number
100-9290
Groove Length FL (mm)
31
Blade Diameter D (phi mm)
6.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of screws etc.
5
From Japan
On 2018-01-06 19:02:41
It is used for western silver and brass, but good chips are produced, especially when it is brass.
This review is about item#5598686.