Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILL GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILL GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILL GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILL GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 8.2

by OSG
Item.#
05598826
Mfr.#
EX-GDS 8.2
Package Qty.
1PC
Ship pack of
1
39.54 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Tolerance
h8
TRUSCO Part Number
100-8501
Groove Length FL (mm)
37
Blade Diameter D (phi mm)
8.2
Overall Length L (mm)
87
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
2014 TRUSCO Published Page
1-0120
Shank Diameter d (phi mm)
10
Surface Processing
TiN coating