Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 8.8

by OSG
Item.#
05598887
Mfr.#
EX-GDS 8.8
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Tolerance
h8
Groove Length FL (mm)
40
Blade Diameter D (phi mm)
8.8
Overall Length L (mm)
90
TRUSCO Part Number
100-8625
Pricision
h7
2014 TRUSCO Published Page
1-0120
Shank Diameter d (phi mm)
10
Surface Processing
TiN coating
Material
Cobalt HSS (high speed steel) HSS-Co