Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 9.1

by OSG
Item.#
05598914
Mfr.#
EX-GDS 9.1
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Pricision
h7
Groove Length FL (mm)
40
Surface Processing
TiN coating
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
10
Tolerance
h8
Blade Diameter D (phi mm)
9.1
Overall Length L (mm)
90