Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 10.5

by OSG
Item.#
05599054
Mfr.#
EX-GDS 10.5
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Pricision
h7
Groove Length FL (mm)
43
Blade Diameter D (phi mm)
10.5
TRUSCO Part Number
100-8960
Surface Processing
TiN coating
Tolerance
h8
Shank Diameter d (phi mm)
12
Overall Length L (mm)
100
Material
Cobalt high-speed-steel (high-speed steel) HSS-Co