Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Tension Gauge, Newton Unit

Dial Tension Gauge, Newton Unit DTN-300

Item.#
05602755
Mfr.#
DTN-300
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Indication Error
+ / - 0.5 scale
Scale Interval
0.1N
Measuring Range (N)
0.3 to 3
Type
Standard type
Measuring Range
0.3N to 3N
Return Error
0.2 scale
Scale Interval (N)
0.1
Scale Specification
0.3-3-0.3
Weight (g)
54