Buy more than* S$200* and get FREE SHIPPING

  • Peak Hold Dial Tension Gauge

Peak Hold Dial Tension Gauge DTN-300G

Item.#
05602764
Mfr.#
DTN-300G
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Return Error
0.2 scale
Indication Error
+/- 0.5 scale
Scale Specification
0.3-3-0.3
Measuring Range
0.3N to 3N
Weight (g)
56
Scale Interval
0.1N
Type
Snaple formula