Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Peak Hold Dial Tension Gauge

Peak Hold Dial Tension Gauge DTN-500G

Item.#
05602816
Mfr.#
DTN-500G
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Return Error
0.2 scale
Scale Interval (N)
0.2
Scale Interval
0.2N
Type
Needle setting type
Weight (g)
56
Measuring Range (N)
0.6 to 5
Scale Specification
0.6-5-0.6
Measuring Range
0.6N to 5N