Buy more than* S$200* and get FREE SHIPPING

  • Dial Caliper Gauge

Dial Caliper Gauge GM-8

2.50 (2)
Item.#
05602843
Mfr.#
GM-8
Package Qty.
1PC
Ship pack of
1
589.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measurement Depth (mm)
130
Scale Interval (mm)
0.1
Type
Curve type
Measuring Force (N)
5.0 or less
Measuring Range (mm)
0 to 80
Weight (g)
550
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Measure the thickness of double tube for pumping
2
From Japan
On 2017-08-17 18:23:27
I hope it can be measured with considerable accuracy If swallowing is shallow and there is depth I regret not being able to measure it
This review is about item#5602834.
I want to measure the back part without cutting the plate thickness of the edge high rubber mat
3
From Japan
On 2014-11-06 16:24:13
1, Since the overall weight of the gauge is slightly heavy for handling it is necessary to reduce the weight 2, since the contact pressure of the probe is slightly strong, prepare an option that can change the pressing load for rubber 3, I want the structure to be in contact with a spherical surface (1 mm) (reduction of measurement error)
This review is about item#05602834.