Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Thickness Gauge

Dial Thickness Gauge SM-124

Item.#
05603141
Mfr.#
SM-124
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision (micrometer)
+/-20
Plug Depth (mm)
120
Anvil Shape (mm)
phi10 flat
Measurement Depth (mm)
26
Scale Interval (mm)
0.01
Weight (g)
270
Type
Dial
Parallelism (microm)
5
Gauge Head Form (mm)
phi10 flat
Scale Specification
0-50-100
Measuring Force (N)
3.5 or less
Measuring Range (mm)
20
Material
Gauge head, anvil: Ceramic