Buy more than* S$200* and get FREE SHIPPING

  • Dial Thickness Gauge

Dial Thickness Gauge SM-130

Item.#
05603157
Mfr.#
SM-130
Package Qty.
1PC
Ship pack of
1
349.90 SGD
ADD TO CART
Shipped after 2017-08-03
Now we ship to...
...see all
Item Feature
Scale Interval (mm)
0.01
Measuring Force (N)
2.2 or less
Anvil (mm)
phi 10 flat
Gauge Head (mm)
phi 10 flat
Plug Depth (mm)
45
Measuring Range (mm)
50
Weight (g)
620
Pricision (micrometer)
+/-25