Buy more than* S$200* and get FREE SHIPPING

  • Back Plunger Dialgauge
  • Back Plunger Dialgauge
  • Back Plunger Dialgauge

Back Plunger Dialgauge ST-305A

Item.#
05603166
Mfr.#
ST-305A
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0855
Repeat Accuracy (micro m)
5
Measuring Force (N)
1.4 or less
Measuring Range (mm)
5
TRUSCO Part Number
336-6219
Back Cover Specification
Back plunger type
Return Error (microm)
6
Scale Interval (mm)
0.01
Weight (g)
80