Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dial Indicator, Small
  • Dial Indicator, Small
  • Dial Indicator, Small

Dial Indicator, Small TM-34

Item.#
05603254
Mfr.#
TM-34
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Back Cover Specification
With lug
(Indication Error) Total Measuring Range (microm)
+/-15
Stem Diameter (phi mm)
8
Dimension H (mm)
5
Dimensions E (mm)
11.5
Dimensions D (mm)
32
Dimensions A (mm)
20
Weight (g)
60
Overall Length (mm)
59.5
Dimensions C (mm)
36
Repeat Accuracy (micro m)
5
Return Error (microm)
6
Scale Interval (mm)
0.01
Dimensions B (mm)
39.5
Measuring Force (N)
Below 1.0
Dimension F (mm)
13
Measuring Range (mm)
0 - 4
Dimension G(mm)
19
Outer Frame Diameter (mm)
36