Buy more than* S$200* and get FREE SHIPPING

  • Upright Stand
  • Upright Stand
  • Upright Stand

Upright Stand US-16B

Item.#
05603281
Mfr.#
US-16B
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Loading Dimensions (mm)
80x80
Effective Moving Range (mm)
0 to 140
Weight (kg)
3.4
Pole Height (mm)
175
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
102x148x175
TRUSCO Part Number
219-6221