Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Multi Meter

Digital Multi Meter RD700

4.00 (1)
Item.#
05603333
Mfr.#
RD700
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0935
Built-in Battery
6F22(9V)x1
Measuring Temperature Range (degree C)
-20 to 300
Resistance (M?)
40
Alternating Current (A)
10
Frequency
50Hz to 1MHz
DC Voltage (V)
1000
Weight (g)
460
Accessories
(H-50), manual (K-250PC), holster test leads (TL-23a), thermocouple
Open Circuit Voltage (V)
Continuity / diode test about 0.4 / 1.6
Fuse
12.5A/500V IR20kA phi6.3x320.63Ax500V IR200kA phi6.3x32
Trunking
Buzzer sounds 50ohm to 120ohm
Direct Current (A)
10
Frequency Characteristics
50 to 500Hz
Dimensions (Width W x Depth D x Height H) (mm)
87x55x179
AC Voltage (V)
1000
TRUSCO Part Number
325-8742
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for testing control panel and switchboard of water supply and sewage facilities
4
From Japan
On 2016-05-25 10:23:01
I think that it is easy to use.
This review is about item#05603333.