Buy more than* S$200* and get FREE SHIPPING

  • Digital Multi Meter
  • Digital Multi Meter
  • Digital Multi Meter

Digital Multi Meter RD701

4.50 (2)
Item.#
05603342
Mfr.#
RD701
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Condenser Capacity (F)
(Measuring range) 500n/5micro/50micro/500micro/3000micro (Resolution) 0.1n
Fuse
12.5A/500V IR20kA phi6.3x32 0.63A/500V IR200kA phi6.3x32
Trunking
Open-circuit voltage buzzer in 5ohm to 12ohm: about 0.4V
Direct Current (A)
(Measuring range) 400micro/4000micro/40m/400m/4/10 (resolution) 0.1micro
Sample Rate
(Numerical part) 3 (except for Hz), 2 (H2)
Display
(Numerical part) A maximum of 4000 counts
Resistance (omega)
(Measuring range) 400 / 4 k/400 40 k / k / 4M/40M (Resolution)0.1
Dimensions (Height H x Width W x Depth D) (mm)
179x87x55
Cycle(Hz)
(Measuring range) 50-1M. (Resolution) 0.01
TRUSCO Part Number
325-5051
Built-in Battery
6LF22(9V)x1
Safety Standards
IEC1010 CAT.III600 V Max/CAT.II 1000V Max
Diode Test
Open-circuit voltage: about 1.6V
Alternating Current (A)
(Measuring range) 400micro/4000micro/40m/400m/4/10 (resolution) 0.1micro
Frequency Characteristics
50 - 500Hz
DC Voltage (V)
(Measuring range) 400-m/4/40/400/1000 (Resolution)0.1m
AC Voltage (V)
(Measuring range) 400-m/4/40/400/1000 (Resolution)0.1m
Temperature (deg C)
(Measuring range)-20-300. (Resolutionr) 1
Weight (g)
About 460 (holster included)
Accessories
Test Lead (TL-82),Thermocouple (K-250PC),(H-50), manual Holster
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for assembly of electronic parts
5
From Japan
On 2015-08-04 14:40:17
I am satisfied with cost performance well.
This review is about item#05603342.
Battery voltage measurement
4
From Japan
On 2013-06-14 00:47:46
It is very easy to use. It is recommended that numerical values ​​are displayed only up to two places after the decimal point minus it is possible to MAX Hold in this price range and plus measurement precision is also high and it is recommended.
This review is about item#05603342.