Buy more than* S$200* and get FREE SHIPPING

  • Welding Guide Ruler
  • Welding Guide Ruler
  • Welding Guide Ruler
  • Welding Guide Ruler
  • Welding Guide Ruler

Welding Guide Ruler 77888

Item.#
05603412
Mfr.#
77888
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Perpendicularity
+/- 1 / 1000 rad (1000 mm at +/- 1.0 mm)
Scale
Until 45 degreedegree Angle: 135 degree degree slope: 5 / 10 (5 inch slope)
Material
MAIN BODY: ALUMINUM A6063S, RIVET: STAINLESS STEEL SUS304
Main Part Dimension (mm)
1010 X 550 x 54 (at 90 degreedegree )
Operating Temperature Range (deg C)
-20 - 70
Application
It is useful for temporary welding bevels.