Buy more than* S$200* and get FREE SHIPPING

  • Paint Marker for Construction

Paint Marker for Construction 7723

4.33 (3)
Item.#
05603577
Mfr.#
7723
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron material, plywood, glass, plastic, concrete, vinyl chloride tube, and oiled iron plate, Iron material, plywood, glass, plastic, concrete, vinyl chloride tube, and oiled iron plate
Color
Yellow
Catch-Phrase
Clear, clearly vivid marking
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Under-the-car check etc.
5
From Japan
On 2016-07-01 19:41:26
Mainly used for checking the looseness of car bolts etc. Some oils are okay and can be written on tires
This review is about item#05603577.
Flooring with flooring
4
From Japan
On 2013-09-25 14:15:15
Even where it is dusty, it revives even many times. It is much better than McKee.
This review is about item#05603543.
Management of killita and others
4
From Japan
On 2008-03-14 14:02:01
I always use white. It is low price, easy to write, easy to stick to steel materials, it is saved. In the future, I'm happy if refill type is available. Even for garbage reduction.
This review is about item#05603561.