Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert 002 004

4.57 (7)
Item.#
05603884
Mfr.#
002 004
Package Qty.
1Bag(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2528
Length (mm)
45
Wire Diameter (phi mm)
1.6
Compatible
(GRGH) AT0000-00406 TET01691, TET01669B applied N application
Weight (g)
170
TRUSCO Part Number
293-2474
Type
N type Standard
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Request from customer
5
From Japan
On 2016-08-18 16:50:54
There is nothing to say. Delivery is early. Was saved.
This review is about item#5603866.
welding
5
From Japan
On 2015-04-01 08:37:48
It was cheaper @ 10 yen than the local trading company.
This review is about item#05603866.
As welding work consumables.
5
From Japan
On 2014-12-09 08:28:50
It is easy to use as it is a manufacturer item.
This review is about item#05603866.
welding
5
From Japan
On 2014-06-25 13:39:52
Since thin wire welding is done, since the tip becomes dirty and the movement of the wire becomes bad, it will be replaced frequently so it is saved for price
This review is about item#05603823.
welding
4
From Japan
On 2008-06-24 15:31:55
Easy to use
This review is about item#05603857.
Used for welding
3
From Japan
On 2008-01-17 09:34:24
Nothing in particular
This review is about item#05603841.
I always use it when doing welding.We are cheaper than any trading company so we will love Monotaro
5
From Japan
On 2007-10-30 09:04:58
We think that it is very easy to use because we love this product from the beginning of welding process
This review is about item#05603866.