Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert
  • Insert
  • Insert

Insert 023 008

4.33 (3)
Item.#
05603954
Mfr.#
023 008
Package Qty.
1Box(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
293-2482
Type
DType Standard
Wire Diameter (phi mm)
0.9
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2017-11-21 19:17:47
Separately nothing. Since the wire (welding wire) adheres during welding, I want you to devise it so that it does not become it. Because the workers are immature ...
This review is about item#5603972.
welding
5
From Japan
On 2015-04-01 08:37:18
It was cheaper @ 10 yen than the local trading company.
This review is about item#05603972.
Welding operation
5
From Japan
On 2014-04-04 15:04:11
I use it completely without any discomfort.
This review is about item#05603972.