Buy more than* S$200* and get FREE SHIPPING

  • Calking Spatula Used for Joints

Calking Spatula Used for Joints 300201 0000

4.67 (3)
Item.#
05604295
Mfr.#
300201 0000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
(Handle) rosewood, stainless steel (spatula)
Overall Length (mm)
180
Spatula Dimension (mm)
10x90
Shape
Small
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Ideal for stretching work of caulking material
5
From Japan
On 2014-05-07 20:36:53
The part of the stainless steel "moderately seemed to be easy to get along with, if there is the same thing, I also want to purchase!
This review is about item#05604304.
When stretching the caulking material,
4
From Japan
On 2014-05-07 20:29:39
The part of the stain was moderately soft and was easy to use to extend the caulking material,
This review is about item#05604304.
Stuffing the prepared ointment into a pot
5
From Japan
On 2013-03-04 14:12:52
I am satisfied because I wanted a thin spatula from before
This review is about item#05604295.