Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Calking Spatula Used for Joints

Calking Spatula Used for Joints 300202 0000

4.67 (3)
Item.#
05604304
Mfr.#
300202 0000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
(Handle) rosewood, stainless steel (spatula)
Overall Length (mm)
190
Spatula Dimension (mm)
10x100
Shape
Curve
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Ideal for extended work of the caulking material
5
From Japan
On 2014-05-07 20:36:53
Part of the stainless steel is "bending to moderate, was easy relationship, if there is the same thing also, we want to buy!
This review is about item#05604304.
When extending the caulking material,
4
From Japan
On 2014-05-07 20:29:39
Sten portions, moderately soft, was easy to use to extend the caulking material,
This review is about item#05604304.
Work to pack to formulate the ointment of pot
5
From Japan
On 2013-03-04 14:12:52
I am satisfied because the previous from thin spatula wanted
This review is about item#05604295.