Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter NO-919

4.35 (179)
Item.#
05604514
Mfr.#
NO-919
Package Qty.
1PC
Ship pack of
1
33.57 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Part No.
15208-Z9007
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (UNION)
C-270
Third-Party Reference Number (MICRO)
T-5120
Third-Party Reference Number (PMC)
PO-1016
Third-Party Reference Number (NITTO)
4MD-113
Third-Party Reference Number (TOYO)
TO-2510
Inner Diameter (mm)
1 1/8-16UNF
Compatible Vehicle model (Nissan)
Nissan space runner large bus P-RB80 (FE6) 88.07-92.12
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Our Reference Number (MonotaRO)
-
Compatible Model
Space runner
Manufactutrer
Nisan
Outer Diameter (phi mm)
108
Type
Cartridge
Height (mm)
205
Third-Party Reference Number (TACTI)
-
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Main Conforming Genuine Product Number
15208-Z9007
Customer Reviews
5 star 121
4 star 24
3 star 20
2 star 4
1 star 10
Review Rating: 4.35
179 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-10-17 20:21:19
It is saved because I want to make it cheaper to exchange regularly.
This review is about item#9910862.
Used for regular replacement of company-owned cars
5
From Japan
On 2017-10-11 09:18:57
Although I have used it for the same vehicle for about 4 years, I think that there is no problem in terms of quality, since there are no troubles which seem to be caused by filters
This review is about item#5285594.
As elements and
4
From Japan
On 2017-10-06 08:20:04
I use it because the number of folds of the filter is larger than genuine as an element of a car.
This review is about item#09539564.
Engine Maintenance of a Car
4
From Japan
On 2017-09-25 16:01:47
It is inexpensive and very good. I'd like to write, but it is usual as usual
This review is about item#9539564.
Exchange maintenance
5
From Japan
On 2017-09-23 12:08:38
I arrived immediately without problems, I am satisfied that I can use it without any inferior to genuine products.
This review is about item#5821392.
Suzuki (New Lapin) oil change
5
From Japan
On 2017-09-07 20:51:32
First of all, thank you very much for your kind consultation. I soon arrived in a beautiful state. Thanks to you, I could install smoothly. I immediately let you put it in 【Favorite】. Cospa is also the best. It is going to be short of oil as soon. In that case please also take a consultation. Thank you.
This review is about item#20335516.
Maintenance of cars
5
From Japan
On 2017-08-25 15:20:08
It is made of Malaysia and seems to be the same as the union equivalent.
This review is about item#9539564.
Light tiger oil change.
5
From Japan
On 2017-08-01 15:40:39
Although I used genuine products up to now, because I am very expensive, I used the Excel oil filter this time, but there was no problem. You can purchase two pieces even if you include shipping costs if it is Excel if you purchase one genuine item.
This review is about item#9539564.
During oil change
5
From Japan
On 2017-07-17 14:45:43
There is no problem at all. If you are a bit cheaper you can buy it all together?
This review is about item#46838967.
Oil change
5
From Japan
On 2017-07-03 10:56:24
I purchased · used it more than before, but I use it without any problem.
This review is about item#5285664.