Buy more than* S$200* and get FREE SHIPPING

  • Diamond cutter EDW-10
  • Diamond cutter EDW-10
  • Diamond cutter EDW-10

Diamond cutter EDW-10 EDW-10

Item.#
05604724
Mfr.#
EDW-10
Package Qty.
1Set(2Sheet)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, general block products. furnace refractory, brick, vinyl chloride, and slate.
Attached Ring Bore Diameter (phi mm)
15
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Caution
Please do not apply lateral pressure. Please make sure the rotation is in the direction of the arrow. Please use without braying the prepared color and flange that was in the center hole. If you use it with braying, the life will be shorter and
Diamond Layer Thickness (mm)
1.8
Cutting Distance (m)
120
Usage Tool
Disc grinders 100mm
Hole Diameter (phi mm)
20