Buy more than* S$200* and get FREE SHIPPING

  • For diamond cutter EDW-40 dry process
  • For diamond cutter EDW-40 dry process
  • For diamond cutter EDW-40 dry process

For diamond cutter EDW-40 dry process EDW-40

Item.#
05604751
Mfr.#
EDW-40
Package Qty.
1Sheet
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting of concrete, block, brick and slate, ALC and mortar, groove machining, machining
Attached Ring Bore Diameter (phi mm)
15
Cutting Distance (m)
80
Bore Diameter H (phi mm)
20
Outside Diameter D (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Type
Segment type
Diamond Layer Thickness (mm)
1.7
Cutting Depth (mm)
10
Outer Diameter (phi mm)
105
Diamond Layer Thickness (T) (mm)
1.7
Usage Tool
Disc grinders 100mm
Hole Diameter (phi mm)
20
Caution
Cutting capacity is a reference value in the case of concrete block with a dry towel.Compressive strength of the work material such as concrete etc, depends on the depth of cut or wet conditions , the difference comes out in figuresPlease be equipped with