Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB1C101S

by MRA
4.50 (2)
Item.#
05604977
Mfr.#
CB1C101S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Cut Name
Spiral cut
Blade Diameter (phi mm)
4.8
Blade Length (mm)
16.0
Material
All cemented carbide
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
TRUSCO Part Number
144-7564
Recommended Rotation Speed (min-1[r.p.m])
32000
Shank Diameter (phi mm)
6.0
Overall Length (mm)
50.8
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Part inner diameter addition
5
From Japan
On 2017-12-13 17:23:54
I use it for inner diameter processing, but it is sharp and light and easy to use.
This review is about item#5604943.
Since the thickness is 6 mm, it attaches to the trimmer and cuts the aluminum
4
From Japan
On 2010-12-03 20:33:49
It is dangerous to turn on the guide
This review is about item#05605031.