Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB1C102

by MRA
4.00 (1)
Item.#
05604986
Mfr.#
CB1C102
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
28000
Shank Diameter (phi mm)
6.0
Overall Length (mm)
50.8
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Cut Name
Master cut
Blade Diameter (phi mm)
6
Blade Length (mm)
16.0
TRUSCO Part Number
144-7572
Material
All cemented carbide
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Since the thickness is 6 mm, it attaches to the trimmer and cuts the aluminum
4
From Japan
On 2010-12-03 20:33:49
It is dangerous to turn on the guide
This review is about item#05605031.