Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB1C102SE

by MRA
4.50 (2)
Item.#
05605004
Mfr.#
CB1C102SE
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Blade Diameter (phi mm)
6
Blade Length (mm)
16.0
TRUSCO Part Number
144-7599
Material
All cemented carbide
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Recommended Rotation Speed (min-1[r.p.m])
28000
Shank Diameter (phi mm)
6.0
Overall Length (mm)
50.8
Cut Name
Spiral cut (end bladed)
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Part inner diameter addition
5
From Japan
On 2017-12-13 17:23:54
I use it for inner diameter processing, but it is sharp and light and easy to use.
This review is about item#5604943.
Since the thickness is 6 mm, it attaches to the trimmer and cuts the aluminum
4
From Japan
On 2010-12-03 20:33:49
It is dangerous to turn on the guide
This review is about item#05605031.