Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB1C104

by MRA
4.50 (2)
Item.#
05605013
Mfr.#
CB1C104
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
23000
Shank Diameter (phi mm)
6.0
Overall Length (mm)
64
Material
Point : Cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Cut Name
Master cut
Blade Diameter (phi mm)
7.9
Blade Length (mm)
19.0
TRUSCO Part Number
144-7602
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Part inner diameter addition
5
From Japan
On 2017-12-13 17:23:54
I use it for inner diameter processing, but it is sharp and light and easy to use.
This review is about item#5604943.
Since the thickness is 6 mm, it attaches to the trimmer and cuts the aluminum
4
From Japan
On 2010-12-03 20:33:49
It is dangerous to turn on the guide
This review is about item#05605031.