Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB1C106S

by MRA
4.50 (2)
Item.#
05605047
Mfr.#
CB1C106S
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
TRUSCO Part Number
144-7637
Recommended Rotation Speed (min-1[r.p.m])
20000
Shank Diameter (phi mm)
6.0
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Overall Length (mm)
64
Cut Name
Spiral cut
Blade Diameter (phi mm)
9.5
Blade Length (mm)
19.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Part inner diameter addition
5
From Japan
On 2017-12-13 17:23:54
I use it for inner diameter processing, but it is sharp and light and easy to use.
This review is about item#5604943.
Since the thickness is 6 mm, it attaches to the trimmer and cuts the aluminum
4
From Japan
On 2010-12-03 20:33:49
It is dangerous to turn on the guide
This review is about item#05605031.