Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB1C107

by MRA
4.50 (2)
Item.#
05605056
Mfr.#
CB1C107
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Shank Diameter (phi mm)
6.0
Overall Length (mm)
70
Cut Name
Master cut
Material
Point : Cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Blade Diameter (phi mm)
11.1
Blade Length (mm)
25.0
TRUSCO Part Number
144-7645
Recommended Rotation Speed (min-1[r.p.m])
17000
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Part inner diameter addition
5
From Japan
On 2017-12-13 17:23:54
I use it for inner diameter processing, but it is sharp and light and easy to use.
This review is about item#5604943.
Since the thickness is 6 mm, it attaches to the trimmer and cuts the aluminum
4
From Japan
On 2010-12-03 20:33:49
It is dangerous to turn on the guide
This review is about item#05605031.