Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB1C108

by MRA
4.00 (1)
Item.#
05605074
Mfr.#
CB1C108
Package Qty.
1PC
Ship pack of
1
68.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Blade Length (mm)
25.0
TRUSCO Part Number
144-7661
Recommended Rotation Speed (min-1[r.p.m])
15000
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Shank Diameter (phi mm)
6.0
Overall Length (mm)
70
Cut Name
Master cut
Blade Diameter (phi mm)
12.7
Material
Tip: Cemented carbide Shank: Steel (brazing)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Since the thickness is 6 mm cut the aluminum attached to the trimmer
4
From Japan
On 2010-12-03 20:33:49
Without the guide and is dangerous
This review is about item#05605031.