Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB1C109

by MRA
4.00 (1)
Item.#
05605092
Mfr.#
CB1C109
Package Qty.
1PC
Ship pack of
1
81.41 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
12000
Shank Diameter (phi mm)
6.0
Overall Length (mm)
70
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
Tip: cemented carbide Shank: Steel (brazing)
Cut Name
Master cut
Blade Diameter (phi mm)
15.9
Blade Length (mm)
25.0
TRUSCO Part Number
144-7688
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Since the thickness is 6 mm, it attaches to the trimmer and cuts the aluminum
4
From Japan
On 2010-12-03 20:33:49
It is dangerous to turn on the guide
This review is about item#05605031.