Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB2C100S

by MRA
5.00 (1)
Item.#
05605144
Mfr.#
CB2C100S
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
144-7734
Recommended Rotation Speed (min-1[r.p.m])
39000
Blade Length (mm)
13.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Overall Length (mm)
50.8
Cut Name
Spiral cut
Blade Diameter (phi mm)
3.2
Material
All cemented carbide
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, polishing etc. of FRP products
5
From Japan
On 2014-04-02 08:12:35
It seems that it is very efficient and the finish of the product is also good as it can do continuous work more than the product purchased in the past. It is planned to purchase from the next time.
This review is about item#05605153.