Master Carbide Bur C CB2C101
(1)
Item.#
05605153
Mfr.#
CB2C101
Package Qty.
1PC
Ship pack of
1
Item Feature
Shank Diameter (phi mm)
6.0
Cut Name
Master cut
Blade Diameter (phi mm)
4.8
Overall Length (mm)
50.8
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
TRUSCO Part Number
144-7742
Recommended Rotation Speed (min-1[r.p.m])
32000
Blade Length (mm)
16.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
All cemented carbide
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Drilling, polishing etc. of FRP products
From Japan
On 2014-04-02 08:12:35
It seems that it is very efficient and the finish of the product is also good as it can do continuous work more than the product purchased in the past. It is planned to purchase from the next time.
Customers Who Bought This Item Also Bought
Top