Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB2C102

by MRA
5.00 (1)
Item.#
05605171
Mfr.#
CB2C102
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Overall Length (mm)
50.8
Cut Name
Master cut
Blade Diameter (phi mm)
6
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Blade Length (mm)
16.0
TRUSCO Part Number
144-7769
Recommended Rotation Speed (min-1[r.p.m])
28000
Material
All cemented carbide
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, polishing etc. of FRP products
5
From Japan
On 2014-04-02 08:12:35
It seems that it is very efficient and the finish of the product is also good as it can do continuous work more than the product purchased in the past. It is planned to purchase from the next time.
This review is about item#05605153.