Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB2C102S

by MRA
5.00 (1)
Item.#
05605187
Mfr.#
CB2C102S
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Blade Diameter (phi mm)
6
Overall Length (mm)
50.8
Cut Name
Spiral cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper and copper alloy, magnesium alloy, titanium alloy
Recommended Rotation Speed (min-1[r.p.m])
28000
Blade Length (mm)
16.0
TRUSCO Part Number
144-7777
Material
All cemented carbide
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, polishing etc. of FRP products
5
From Japan
On 2014-04-02 08:12:35
It seems that it is very efficient and the finish of the product is also good as it can do continuous work more than the product purchased in the past. It is planned to purchase from the next time.
This review is about item#05605153.