Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB2C104

5.00 (1)
Item.#
05605196
Mfr.#
CB2C104
Package Qty.
1PC
Ship pack of
1
50.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Blade Length (mm)
19.0
TRUSCO Part Number
144-7785
Cut Name
Master cut
Material
Point : Cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Blade Diameter (phi mm)
7.9
Overall Length (mm)
64
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
23000
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of FRP products, such as polishing
5
From Japan
On 2014-04-02 08:12:35
It seems that the past in a very efficient and the finish of the product may also be able to continuous work without eye Zu Mari than the products you have purchased. It will purchase from the next time.
This review is about item#05605153.